This product requires certification to purchase.

NPT Black Coupling

You last purchased this on
 

NPT Black Coupling

  • Fast #
  • Part #IBDIRCGD
  • Item #3297236
  • Manufacturer Part #0840010755
5 out of 5 Customer Rating
You last purchased this on
 

NPT Black Coupling

  • Fast #
  • Part #IBDIRCGD
  • Item #3297236
  • Manufacturer Part #0840010755
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 65 Case: 130 Pallet: 4680
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Coupling, Reducing
ISO:
ISO 14001, ISO 9001:2000
Length:
1-69/100 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
UL Listed:
Yes