This product requires certification to purchase.

NPT Global Black Ductile Iron Tee

You last purchased this on
 

NPT Global Black Ductile Iron Tee

  • Fast #
  • Part #IBDITHHG
  • Item #3297267
  • Manufacturer Part #0840004329
3.3 out of 5 Customer Rating
You last purchased this on
 

NPT Global Black Ductile Iron Tee

  • Fast #
  • Part #IBDITHHG
  • Item #3297267
  • Manufacturer Part #0840004329
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 40 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3
Application:
Fire Protection
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT x NPT x NPT
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1 in
Fitting Type:
Reducing, Tee
ISO:
ISO 14001, ISO 9001:2000
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
UL Listed:
Yes