4 ga Split Bolt in Copper
N Series 4 ga Split Bolt in Copper
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- N Series
- Color Finish Name:
- Copper
- Material:
- Copper Alloy
- Volts:
- 600V
- Wire Gauge (AWG):
- 4 ga