1 gal Lubricant
1 gal Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Mineral oil for HVAC-R compressors
- 150 SUS viscosity
Specifications
- Application:
- HVAC
- Capacity:
- 1 gal
- Color Finish Name:
- Yellow
- Material:
- Plastic
- Size:
- 1 gal