1 gal. Liquid Ice Machine Cleaner
1 gal. Liquid Ice Machine Cleaner
Frequently Purchased Together
Product Details
Product Details
- Clean and remove scale deposits in ice machines and coffee urns
- One of the strongest in the industry with 75% phosphoric acid
- Food-grade liquid acid that is fast acting yet safe to use in this equipment
- Does not give off any harsh fumes or contain chlorine or chlorides that would attack stainless steel
Specifications
- Application:
- Ice Machines
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 12 in
- Length:
- 6 in
- Material:
- Liquid
- Size:
- 1 gal