12-1/2 x 12-1/2 in. Towel (Count of 100)
12-1/2 x 12-1/2 in. Towel (Count of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 192-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For cleaning hands
- Wiping up solvent and oil based spills
- Cleaning tools
- Scrubbing components
- Lint-free, extremely durable, heavy-duty towels
- Wet or dry use
- 12 in x 12.5 in size towel
Documents
Specifications
- Application:
- HVAC
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Length:
- 12-1/2 in
- Material:
- Paper
- Package Quantity:
- Count of 100
- Product Type:
- Towel
- Size:
- 12 in x 12-1/2 in
- Width:
- 12-1/2 in