16 oz Lubricant
16 oz Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 960-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Instant solvent and cleaning action quickly removes greases, dust, and oxidation
- Gives new life to high-precision instruments and components
- Restores and maintains precision and efficiency
- Cleans and penetrates surface pores, protects against corrosion
- Contains no fluorocarbons (CFC's)
Specifications
- Application:
- HVAC
- Capacity:
- 11 oz
- Color Finish Name:
- Clear
- Diameter:
- 7-11/20 in
- Material:
- Brass
- Size:
- 11 oz