16 oz. Nickel Safe Ice Machine Cleaner
16 oz. Nickel Safe Ice Machine Cleaner
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Clean and remove scale deposits in ice machines and coffee urns having Nickel Plated or Tin Plated evaporators
- Acceptable for use on Manitowoc and other manufacturers using Nickel Plated evaporators
- Food-grade liquid acid that is fast acting yet safe to use in this equipment
- Does not give off any harsh fumes or contain chlorine or chlorides that would attack stainless steel
- Nickle safe
Specifications
- Application:
- Ice Machines
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 8 in
- Length:
- 2-1/2 in
- Material:
- Plastic
- Size:
- 16 oz