24 oz. Multi-Purpose Sprayer
24 oz. Multi-Purpose Sprayer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for small cleaning jobs, such as window units and water coolers
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 10-1/2 in
- Material:
- Plastic
- Product Type:
- Sprayer
- Size:
- 24 oz
- Tool Type:
- Sprayer