4 fl oz. 2-1/2 in. Injector
4 fl oz. 2-1/2 in. Injector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reusable 5-in-1 injector
- Modular design allows for customized system treatment
- Injector allows for 1,2,3 and 4 fl. oz. treatments
- C Restart, RX-Acid scavenger and connect inject products
- Designed for 600 maximum rated pressure
- Universal treatment injector replaces the A/C re-new injector (4057-99)
Specifications
- Capacity:
- 4 fl oz
- Color Finish Name:
- Grey
- Diameter:
- 2-1/2 in
- Diameter - Outside:
- 2-1/2 in
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 17 in
- Material:
- Metal
- Product Type:
- Injector
- Weight:
- 2.5 lb
- Width:
- 2-1/2 in