This product requires certification to purchase.

6 oz Leak Finder

You last purchased this on
 
Nu-Calgon

6 oz Leak Finder

Brand image
You last purchased this on
 
Nu-Calgon

6 oz Leak Finder

  • Fast #
  • Part #N418053
  • Item #1673058
  • Manufacturer Part #4180-53
3.7 out of 5 Customer Rating

X Points
$11.82
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-corrosive, non-staining, harmless to skin
  • Detects any type of gas leak such as air, compressed air, CO2, nitrogen, natural gas and refrigerant gases
  • Freeze point is well below 0° F
  • Requires Certification

Specifications

CSA Certified:
No
Color:
Yellow
Height:
5 in
Length:
2 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Size:
6 oz
Weight:
29/50 lb



Customers Also Bought
1–6 of 18 items
Part #N417175
Item #1619066
5 out of 5 Customer Rating
Requires Certification
Part #N4320W8
Item #1613726
5 out of 5 Customer Rating
Requires Certification
Part #N413508
Item #1617153
3.1 out of 5 Customer Rating
Requires Certification
Part #WLFWDSE220F
Item #4525145
5 out of 5 Customer Rating
Requires Certification
Part #REC61273
Item #531306
3.7 out of 5 Customer Rating
Requires Certification
Part #N418424
Item #1613715
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N418424
Item #1613715
3.1 out of 5 Customer Rating
Requires Certification
Part #N418253
Item #1739142
3.4 out of 5 Customer Rating
Requires Certification
Part #N418453
Item #3598966
4.3 out of 5 Customer Rating
Requires Certification
Part #N418208
Item #1612040
5 out of 5 Customer Rating
Requires Certification
Part #N418224
Item #1612042
4.3 out of 5 Customer Rating
Requires Certification
Part #N418624
Item #1601723
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing