Connect Inject
A/C Re-New Connect Inject
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Revitalizes and energizes air conditioning systems
- Quiets noisy compressors
- Reduces energy consumption, lowers starting and running amps
- OEM approved, frees sticking thermostatic expansion valves and reversing valves
- Aids in oil return with existing oil in R-22 retrofits
- Quick one-time use injector
- Single dosage treats up to 5 tons
Documents
Specifications
- Application:
- HVAC
- Collection:
- A/C Re-New
- Diameter:
- 2-1/2 in
- Product Type:
- Line Set Flush Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Size:
- 4 oz