Lubricant
A/C Re-New Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2400-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Revitalizes and energizes the A/C system
- Quiets noisy systems and extends the life
- Improves heat transfer in evaporators
- Aids with sticking valves
- For use with new and old R-22 and R-410A systems
- Size: 4 oz
Specifications
- Application:
- HVAC
- Collection:
- A/C Re-New
- Color Finish Name:
- Clear
- Material:
- Metal
- Size:
- 4 oz