This product requires certification to purchase.

You last purchased this on
 
Nu-Calgon

Blackhawk

  • Fast #
  • Part #N412775
  • Item #5113454
  • Manufacturer Part #4127-75
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Blackhawk

  • Fast #
  • Part #N412775
  • Item #5113454
  • Manufacturer Part #4127-75
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Expanding foam coil cleaner
  • Safe for use in food processing areas
  • Metal/plastic safe, non-flammable and biodegradable
  • Sprays from any angle
  • Non-rinse for evaporators
  • Nonflammable
  • Biodegradable
  • Requires Certification

Documents


Specifications

Application:
Evaporator, Condenser
Collection:
Blackhawk
Color:
Clear
Diameter:
2-1/4 in
Height:
9-1/4 in
Maximum Temperature:
120
Product Type:
Aerosol
Size:
18 oz
Width:
2-1/4 in