20 oz White Coil Cleaner
Cal-Blast 20 oz White Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1110-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Condenser
- Collection:
- Cal-Blast
- Color:
- White
- Height:
- 9-3/4 in
- Product Type:
- Aerosol
- Proposition 65:
- WARNING: This product can expose you to chemicals including Methylene chloride, which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.
- Size:
- 20 oz