6 oz Leak Finder
Cal-Blue Plus 6 oz Leak Finder
-
Pick Up: 6 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Detects the smallest of leaks
- Non-corrosive to metal
- Maintains the integrity of piping, tubing and fittings
- Does not effect Ultraviolet or "black lights"
Specifications
- CSA Certified:
- No
- Collection:
- Cal-Blue Plus
- Color:
- Blue
- Height:
- 5 in
- Length:
- 2 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Size:
- 6 oz
- Weight:
- 27/50 lb