This product requires certification to purchase.

1 gal Coil Cleaner

You last purchased this on
 
Nu-Calgon

Cal-Brite® 1 gal Coil Cleaner

  • Fast #
  • Part #N413308
  • Item #1613717
  • Manufacturer Part #4133-08
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Cal-Brite® 1 gal Coil Cleaner

  • Fast #
  • Part #N413308
  • Item #1613717
  • Manufacturer Part #4133-08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Foams and brightens
  • Safe for use on indoor and outdoor coils
  • Safer and less corrosive than HF-based cleaners
  • One gallon
  • Requires Certification

Specifications

Application:
Evaporator, Condenser
Collection:
Cal-Brite®
Color:
Pink
Height:
11-1/2 in
Material:
Plastic
Product Type:
Liquid
Size:
1 gal
Width:
5-1/2 in