Cal-Green™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- By cleaning the fins with Cal-Green you restore the unit’s efficiency
- Non-foaming, non-toxic cleaner is outstanding for removing dirt and grime which hinders heat transfer
- This biodegradable product is free and clear of dyes, fragrances, and masking agents
Specifications
- Application:
- Condenser
- Collection:
- Cal-Green™
- Color:
- Green
- Height:
- 11-1/2 in
- Material:
- Plastic
- Product Type:
- Liquid
- Size:
- 1 gal
- Width:
- 5-1/2 in