Plastic Cassette Maintenance Bag
Clean Guard™ Plastic Cassette Maintenance Bag
Frequently Purchased Together
Product Details
Product Details
- For use when cleaning indoor coils with Nu-Calgon cleaners
- Easiest install on the market – installs in seconds
- Durable braided elastic band with wheel lock adjusts in seconds for a desired fit
- Heavy duty design
- 10-foot drain line
Documents
Specifications
- Application:
- Residential
- Collection:
- Clean Guard™
- Color Finish Name:
- Clear
- Height:
- 1-1/2 in
- Length:
- 11-3/10 in
- Material:
- Plastic
- Tool Type:
- Cassette Maintenance Bag
- Weight:
- 1 lb
- Width:
- 8-1/2 in