2 lbs. HVAC Odor Block
ClenAir™ 2 lbs. HVAC Odor Block
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 840-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eliminates odors and improves indoor air quality
- Unique self feeding package installs in air handler or return duct
- A true odor neutralizer – not an odor mask or cover-up
- Odor block treats up to 3 ton systems for 2 months
- Maximum temperature: 125°F
Documents
Specifications
- Application:
- HVAC
- Collection:
- ClenAir™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5 in
- Length:
- 3 in
- Material:
- Gel
- Size:
- 3 ton
- Weight:
- 2-1/2 lb