This product requires certification to purchase.

HVAC Odor Block

You last purchased this on
 
Nu-Calgon

ClenAir™ HVAC Odor Block

  • Fast #
  • Part #N61061
  • Item #4602398
  • Manufacturer Part #61061
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

ClenAir™ HVAC Odor Block

  • Fast #
  • Part #N61061
  • Item #4602398
  • Manufacturer Part #61061
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 210
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Commercial duty odor block treats 10-15 ton systems for 4 months
  • Unique self feeding package installs in air handler or return duct
  • Eliminate unpleasant odors from the air
  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
ClenAir™
Color Finish Category:
Whites
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
6-1/4 in
Length:
6-1/2 in
Material:
Gel
Size:
15 ton
Weight:
8-1/2 lb