HVAC Odor Block for Nu-Calgon A/C Units, Furnaces, Rooftop Units, Fan Coil Units and Air Handlers
This product has been replaced by
Manufacturer Part #6107-00
ClenAir™ HVAC Odor Block for Nu-Calgon A/C Units, Furnaces, Rooftop Units, Fan Coil Units and Air Handlers
Product Details
Product Details
- Eliminates odors & improves Indoor Air Quality
- Unique self feeding package installs in air handler or return duct
- A true odor neutralizer. not an odor mask or cover-up
- Odor Block XL treats up to 3 ton systems for 6 months
Documents
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- Nu-Calgon A/C Units, Furnaces, Rooftop Units, Fan Coil Units and Air Handlers
- Collection:
- ClenAir™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7-1/2 in
- Length:
- 3 in
- Material:
- Gel
- Product Type:
- Gel
- Size:
- 4.25 lb
- Weight:
- 4-1/4 lb