Stainless Coil Cleaner for 4774-0
Stainless Coil Cleaner for 4774-0
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 128-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Long probe provides easy access for residential and commercial coils
- Swivel connection allows for easy spray rotation during use
Documents
Specifications
- Application:
- Evaporator, Condenser
- Color:
- Stainless
- Height:
- 3 in
- Material:
- Metal, Plastic
- Product Type:
- Sprayer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 4 in