This product requires certification to purchase.

Condensate Neutralizer Kit

You last purchased this on
 
Nu-Calgon

Condensate Neutralizer Kit

  • Fast #
  • Part #N472006
  • Item #7852815
  • Manufacturer Part #4720-06
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Condensate Neutralizer Kit

  • Fast #
  • Part #N472006
  • Item #7852815
  • Manufacturer Part #4720-06
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Contains a specialized media that neutralizes the condensate water, raising the pH to near neutral
  • 2.5? X 12? cartridge housing with 3/8? FPT connection
  • Designed for gravity feed
  • Product life is expected to have a one year service life, or when the pH falls below 6
  • Requires Certification

Documents


Specifications

Capacity:
1 gal
Diameter:
2-1/2 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1 gpm
Height:
12 in
Length:
3 in
Material:
Plastic
Maximum Temperature:
100
Pressure - Maximum:
125 psi
Product Type:
Condensate Neutralizer