2 in. Insulation Tape, Cork
Cork Tape™ 2 in. Insulation Tape, Cork
Frequently Purchased Together
Product Details
Product Details
- For hot or cold applications
- Self adhesive and easy to apply
- Stops sweating and condensation on lines
- Insulates against heat loss
- Use on iron pipe and copper tubing as well as tees, valves and fittings
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- Cork Tape™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 8 in
- Material:
- Cork
- Size:
- 30 ft
- Thickness:
- 1/8 in
- UL Listed:
- No
- Width:
- 2 in