30 ft. Cork Tape Insulation
Cork-Tite™ 30 ft. Cork Tape Insulation
Frequently Purchased Together
Product Details
Product Details
- For hot or cold applications
- Self adhesive and easy to apply
- Stops sweating and condensation on lines
- Insulates against heat loss
- Use on iron pipe and copper tubing as well as tees, valves and fittings
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- Cork-Tite™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 8 in
- Material:
- Cork
- Maximum Temperature:
- 200
- Size:
- 30 ft
- UL Listed:
- No
- Width:
- 2 in