Drain Solvent
Drain-Solve® Drain Solvent
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Perfect for clogged A/C condensate lines as well as kitchen, bathtub, & lavatory drains
- Non-fuming (no rotten egg odor)
- Pours through standing water
- Cuts through grease and organic matter
- No violent eruptions
Documents
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- Drain-Solve®
- Color Finish Name:
- Clear
- Height:
- 11-1/2 in
- Length:
- 5-1/2 in
- Material:
- Liquid
- Product Type:
- Solvent, Liquid
- Size:
- 1 gal