Evap-Fresh™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1110-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Evap-Fresh is a ready-to-use, non-abrasive, one-step cleaner and disinfectant for evaporator coils
- For use in small air conditioners, commercial air handling equipment, HVAC cooling coils and refrigeration equipment
- Aerosol spray with lemon scent
- Foams and self rinses
- EPA registered
Specifications
- Application:
- HVAC
- Collection:
- Evap-Fresh™
- Color:
- Clear
- Height:
- 9-1/2 in
- Material:
- Metal
- Product Type:
- Foam
- Size:
- 18 oz
- Width:
- 2-3/4 in