Evap-Green™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Restores the unit's efficiency
- Evap-Green™ is a biodegradable product and does not contain dyes, fragrances, or masking agents
- The cleaning agents are derived from naturally organic builders which supplies a controlled and buffered pH and alkalinity during the cleaning process
- For cleaning aluminum tube/fin coils
- Low foaming, emulsifying coil cleaner
- Meets OEM specifications for cleaning microchannel type coils
Specifications
- Application:
- Evaporator, Condenser
- Collection:
- Evap-Green™
- Color:
- Green
- Height:
- 11-1/2 in
- Material:
- Plastic
- Product Type:
- Liquid
- Size:
- 1 gal
- Width:
- 5-1/2 in