1 gal Coil Cleaner
Evap Pow'r®-C 1 gal Coil Cleaner
-
Pick Up: 3 Available in Columbus, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cleans stubborn soils and deposits
- No rinsing required
- Safe for metal
- Dilution ratio of 1:3
- Biodegradable
- NSF registered
Specifications
- Application:
- Evaporator
- Collection:
- Evap Pow'r®-C
- Color:
- Green
- Height:
- 11-1/2 in
- Material:
- Plastic
- Product Type:
- Liquid
- Size:
- 1 gal
- Width:
- 5-1/2 in