This product requires certification to purchase.

8 oz Leak Finder

You last purchased this on
 
Nu-Calgon

Fluorescent GLD 8 oz Leak Finder

  • Fast #
  • Part #N418453
  • Item #3598966
  • Manufacturer Part #4184-53
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Fluorescent GLD 8 oz Leak Finder

  • Fast #
  • Part #N418453
  • Item #3598966
  • Manufacturer Part #4184-53
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Use to detect most refrigerants, natural gas and oxygen systems
  • A fluorescent formulation that provides improved visibility and long lasting bubbles
  • High viscosity formulation to enhance contact time
  • Non-corrosive
  • Will not affect ultraviolet (black) lights
  • Oxygen-safe
  • Freeze-protected to 5° F
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Fluorescent GLD
Color:
Yellow
Height:
6 in
Length:
2 in
Material:
Plastic
NSF Certified:
No
Size:
8 oz
Weight:
67/100 lb