Caulk Gun
Gallo Gun™ Caulk Gun
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 840-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Superior drain clearing power
- Reversible dual fit cartridge base
- Fits both 16g and 20g CO2 cartridges
- Heavy duty tool design
- Flexible hose assembly
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Gallo Gun
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- Gallo Gun™
- Color Finish Name:
- Clear
- Height:
- 9-1/2 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Smart Home Enabled:
- No
- Weight:
- .8 lb
- Width:
- 1-1/4 in