This product requires certification to purchase.

Condensate Treatment Tablet

You last purchased this on
 
Nu-Calgon

Gel Tabs Condensate Treatment Tablet

  • Fast #
  • Part #N418506
  • Item #7114489
  • Manufacturer Part #4185-06
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Gel Tabs Condensate Treatment Tablet

  • Fast #
  • Part #N418506
  • Item #7114489
  • Manufacturer Part #4185-06
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Keeps the drain pan from clogging, and eliminates foul and musty odors
  • Activated by condensation, the tablet will turn to gel and lock into place
  • Designed to completely dissolve at an even rate over a 3 month period
  • Requires Certification

Documents


Specifications

Collection:
Gel Tabs
Length:
6 in
Material:
Gel
Package Quantity:
Count of 100
Size:
5 ton
Width:
4 in