This product requires certification to purchase.

1 qt Green Coil Cleaner

You last purchased this on
 
Nu-Calgon

Green Clean® 1 qt Green Coil Cleaner

  • Fast #
  • Part #N418624
  • Item #1601723
  • Manufacturer Part #4186-24
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Green Clean® 1 qt Green Coil Cleaner

  • Fast #
  • Part #N418624
  • Item #1601723
  • Manufacturer Part #4186-24
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 528
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can be used right out of the bottle or diluted for milder jobs
  • Contains ingredients that chemically soften and dissolve the deposits, making them easy to remove
  • The safer and effective, alternative to toxic cleaners, bleaches and solvents
  • Non-corrosive
  • Requires Certification

Specifications

Application:
Evaporator, Condenser
Collection:
Green Clean®
Color:
Green
Height:
11-1/2 in
Material:
Plastic
Product Type:
Liquid
Size:
1 qt
Width:
3-1/4 in