Plastic 25 gal Humidifier Filter
HumidiPro™ Plastic 25 gal Humidifier Filter
Frequently Purchased Together
Product Details
Product Details
- Keep humidifiers clean and scale free with Humidi-Pro. Inhibits scale for one season. Install on the water line that supplies water directly to the humidifier. Equipped with compression fittings for easy installation and seasonal change-outs.
- Clean pad or install new pad before installing Humidi-Pro.
- For best results humidifier should have a daily dump of water from the sump to diminish scale forming minerals.
- Install a new Humidi-Pro before each heating season.
- Operating temperature, min./ max, 40º - 80º F
Specifications
- Capacity:
- 25 gal
- Collection:
- HumidiPro™
- Color Finish Name:
- White
- Depth:
- 12 in
- Height:
- 6 in
- Length:
- 12 in
- Material:
- Plastic
- Maximum Temperature:
- 80
- Product Type:
- Humidifier Filter
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 2 in