16 oz. Sanitizing Concentrate
IMS-III 16 oz. Sanitizing Concentrate
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- EPA Registered in all 50 states
- Controls slime build-up on all hard surface areas
- Bacteria will not grow or multiply
- Controls mold and mildew formation
- Eliminates odor
Documents
Specifications
- Application:
- Ice Machines
- Collection:
- IMS-III
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 6-1/2 in
- Length:
- 2 in
- Material:
- Liquid
- Size:
- 16 oz