This product requires certification to purchase.

4800 ft3/min Ionization System

You last purchased this on
 
Nu-Calgon

iWave®-C 4800 ft3/min Ionization System

  • Fast #
  • Part #N490010
  • Item #7350941
  • Manufacturer Part #4900-10
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

iWave®-C 4800 ft3/min Ionization System

  • Fast #
  • Part #N490010
  • Item #7350941
  • Manufacturer Part #4900-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Needle point ionization actively treats air in homes and buildings
  • Duct-mount install for systems up to 12 tons (4800 CFM)
  • Includes waterproof housing for installation indoors or outdoors
  • Universal voltage input –24VAC-240VAC
  • Kills mold, bacteria and viruses
  • Reduces allergens, odors, smoke, static electricity and other airborne particles
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
iWave
CFM:
4800 ft3/min
Collection:
iWave®-C
Depth:
9 in
Height:
9 in
Length:
7-1/2 in
Material:
Plastic
Product Type:
Electronic Air Cleaner
UL Listed:
Yes
Volts:
24-240VAC
Watts:
12 W
Width:
6-1/2 in