1600 ft3/min Ionization System
iWave®-M 1600 ft3/min Ionization System
Frequently Purchased Together
Product Details
Product Details
- Special ion needles routed in a flexible bar circuit
- Compact design applicable for any HVAC systems up to 1,600 CFM
- Can flex easily in the field to accommodate virtually any application - ideal for ductless systems
- Flexible voltage input – 110VAC to 240VAC
- Kills mold, bacteria and viruses
- Reduces allergens, odors, smoke, static electricity and other airborne particles
Documents
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- iWave
- CFM:
- 1600 ft3/min
- Collection:
- iWave®-M
- Height:
- 1 in
- Length:
- 3 in
- Material:
- Plastic
- Product Type:
- Electronic Air Cleaner
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 110VAC/240VAC
- Watts:
- 5 W
- Width:
- 6 in