iWave®-R
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Air purifier
- Removes dirt, debris, and allergens from the air
- Removes odors from smoke, cooking, pets, and more
- No maintenance
- Self cleaning
Specifications
- Application:
- Residential
- CFM:
- 2400 ft3/min
- Collection:
- iWave®-R
- Depth:
- 2 in
- Height:
- 2 in
- Length:
- 6 in
- Material:
- Plastic
- Product Type:
- Electronic Air Cleaner
- Size:
- 6 ton
- UL Listed:
- Yes
- Volts:
- 24/240V
- Watts:
- 10 W
- Width:
- 4-4/5 in