Lubricant in Blue
Lubricant in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reusable injector tool
- For use with Connect Inject products
- Includes isolation valve to purge line
- Quick easy application for A/C Re-New, A/C Restart and Rx-Acid Scavenger
Documents
Specifications
- Application:
- HVAC
- Color Finish Name:
- Blue
- Material:
- Plastic, Metal
- Material Type:
- Polyethylene
- Size:
- 10 in