Lubricant
Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 672-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Very low vapor pressure
- Excellent lubricity for complete surface protection
- Broad package line guarantees the right package size for all levels of service activity
Specifications
- Application:
- HVAC
- Color Finish Name:
- Clear
- Material:
- Plastic
- Size:
- 1 qt