12 Pack of 20g CO2 Cartridges for Gallo Gun
Mag™ 12 Pack of 20g CO2 Cartridges for Gallo Gun
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1008-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Superior drain clearing power
- 20 grams of compressed air
- Heavy duty design
- Cartridges fit Nu-Calgon Gallo Gun
Documents
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- 4179-01 Gallo Gun
- CE Approved:
- No
- CSA Certified:
- No
- Collection:
- Mag™
- Color Finish Name:
- Clear
- Height:
- 4 in
- Length:
- 3 in
- Material:
- Metal
- NSF Certified:
- No
- Smart Home Enabled:
- No
- Weight:
- 1 lb
- Width:
- 2-3/4 in