This product requires certification to purchase.

Cartridge

You last purchased this on
 
Nu-Calgon

Mag™ Cartridge

  • Fast #
  • Part #N417916
  • Item #9055152
  • Manufacturer Part #4179-16
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Mag™ Cartridge

  • Fast #
  • Part #N417916
  • Item #9055152
  • Manufacturer Part #4179-16
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1176
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Superior drain clearing power
  • 16 grams of compressed air
  • Heavy duty design
  • Cartridges fit Nu-Calgon Gallo Gun
  • Requires Certification

Documents


Specifications

Application:
HVAC
Brand Model Compatibility:
4179-01 Gallo Gun
CE Approved:
No
CSA Certified:
No
Collection:
Mag™
Color Finish Name:
Clear
Height:
3-3/4 in
Length:
3 in
Material:
Metal
NSF Certified:
No
Smart Home Enabled:
No
Weight:
1 lb
Width:
2-3/4 in