18 oz Coil Cleaner
Nu-Blast® 18 oz Coil Cleaner
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High solvency cleaning power
- Non-flammable and non-conductive
- Specially designed valve and dip tube provide exceptionally high pressure delivery
- No rinse required
- Not for sale in California
Specifications
- Application:
- Condenser
- Collection:
- Nu-Blast®
- Color:
- White
- Diameter:
- 2-3/4 in
- Height:
- 9-1/2 in
- Material:
- Aerosol
- Product Type:
- Foam
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 18 oz
- Width:
- 2-1/2 in