1 qt Coil Cleaner
Nu-Brite® 1 qt Coil Cleaner
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 600-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Works with Clean Connect Sprayer only
- Cuts through grease and grime better than acids
- High foaming chemistry to lift dirt out of coil
- Brightens the condenser coils extremely well
- Dilution orifice in bottle – less likely for sprayer to clog
- Use what is needed- simply cap bottle for next job
Documents
Specifications
- Application:
- Condenser
- Collection:
- Nu-Brite®
- Color:
- Blue
- Height:
- 8-1/4 in
- Material:
- Liquid
- Size:
- 1 qt
- UPC:
- 681001429191
- Width:
- 3-1/4 in