This product requires certification to purchase.

Blue Coil Cleaner

You last purchased this on
 
Nu-Calgon

Nu-Brite® Blue Coil Cleaner

  • Fast #
  • Part #N429108
  • Item #1601724
  • Manufacturer Part #4291-08
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Nu-Brite® Blue Coil Cleaner

  • Fast #
  • Part #N429108
  • Item #1601724
  • Manufacturer Part #4291-08
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No 1 coil cleaner in the HVACR industry
  • Cuts through grease and grime better than acids
  • High foaming chemistry to lift dirt out of coil
  • Brightens the condenser coils extremely well
  • Capacity 1 gallon bottle
  • Requires Certification

Recommended Accessories


Specifications

Application:
Condenser
Collection:
Nu-Brite®
Color:
Blue
Diameter:
5-1/2 in
Height:
11-1/2 in
Material:
Liquid
Maximum Temperature:
212
Size:
1 gal
Width:
5-1/2 in