This product requires certification to purchase.

9 oz. Foam

You last purchased this on
 
Nu-Calgon

Nu-Foam 9 oz. Foam

  • Fast #
  • Part #N429304
  • Item #1619131
  • Manufacturer Part #4293-04
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Nu-Foam 9 oz. Foam

  • Fast #
  • Part #N429304
  • Item #1619131
  • Manufacturer Part #4293-04
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Log in or Create an Account to see product availability.
  • Pick Up: 14 Available in Indianapolis, IN
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used as a sealant and insulating product
  • Seal and insulate openings created for air conditioning, refrigeration and heating tubes or pipes, duct joints, utility penetrations in exterior sheeting, masonry, concrete or wood walls, and other areas where unwanted air penetration might occur
  • Requires Certification

Specifications

Application:
HVAC, Metal
CARB OTC LEED Compliant:
No
Collection:
Nu-Foam
Color Finish Category:
Whites
Color Finish Name:
White
Length:
2-1/2 in
NSF Certified:
No
Product Type:
Foam Sealant
Size:
9 oz
UL Listed:
No
Width:
2-1/2 in