This product requires certification to purchase.

17 oz. Wasp & Hornet Killer

You last purchased this on
 
Nu-Calgon

Nu-Kill Max Strike 17 oz. Wasp & Hornet Killer

  • Fast #
  • Part #N429275
  • Item #1601718
  • Manufacturer Part #4292-75
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Nu-Calgon

Nu-Kill Max Strike 17 oz. Wasp & Hornet Killer

  • Fast #
  • Part #N429275
  • Item #1601718
  • Manufacturer Part #4292-75
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1110
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Jet spray up to 20'
  • Safe around and in electrical equipment
  • Requires Certification

Specifications

Application:
HVAC
Collection:
Nu-Kill Max Strike
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Height:
9-1/2 in
Length:
2-1/2 in
Size:
13.5 oz
UL Listed:
No
Weight:
1-17/100 lb
Width:
2-1/2 in