16 oz. Pan Spray Condensate Pan Sealer Aerosol in Black
Pan-Spray™ 16 oz. Pan Spray Condensate Pan Sealer Aerosol in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 816-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dispenses a waterproof and rubberized coating that won't chip, crack, flake or peel
- Can be used for sealing out rust and corrosion
Specifications
- Application:
- Condensate Pan
- CSA Certified:
- No
- Collection:
- Pan-Spray™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 10 in
- Length:
- 3 in
- Material:
- Aerosol
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Product Type:
- Aerosol
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 16 oz