1.5 lb. Condensate Treatment Tablet
Pan-Treat 1.5 lb. Condensate Treatment Tablet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1260-
Pick Up: 0 Available in Rockdale, IL - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tablets that keep drain pans clean and clear of sludge, scum and other accumulations
- Can be used to condition humidifier water in order to prevent odors and deposit build-up
- Prevents plugged drains and overflows as well as odors associated with the drain pan
- Safe, non-corrosive, and non-toxic
Specifications
- Collection:
- Pan-Treat
- Length:
- 13 in
- Material:
- Benzalkonium Chloride
- Size:
- 1.5 lb
- Width:
- 11 in